Shop All Medical Lighting
Midmark
Single Light, 9' Ceiling
Mfr # 255-002
Zoro # G600721654
product price: $6,309.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,309.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midmark
- MFR # 255-002
- Zoro # G600721654
- Country of Origin India
- Category Medical Lighting
Description
Correct assessment of color tissue during procedures is crucial. That’s why you need a combination of the ideal color temperature and the truest, white light available in an easy-to-use, cost-effective package. That’s the Ritter 255 from clinical space expert Midmark.
The Ritter 255 is designed to deliver superior, quality illumination. The combination of the optics enhances one’s ability to see color variation in tissue.
Bright
Over two times brighter (at 7,500 fc) than the most popular halogen light on the market.
A color temperature of 4,400 K offers a natural, white light, comparable to that of high noon.
Cost-effective
LED technology uses less energy, lowering the total operating costs by 92.5% over halogen (based on 30,000 hours).
Effortless
An integrated on/off switch and dimmer on both sides of the light head provides control in the most convenient place for more efficient use.
The Ritter 255 is designed to deliver superior, quality illumination. The combination of the optics enhances one’s ability to see color variation in tissue.
Bright
Over two times brighter (at 7,500 fc) than the most popular halogen light on the market.
A color temperature of 4,400 K offers a natural, white light, comparable to that of high noon.
Cost-effective
LED technology uses less energy, lowering the total operating costs by 92.5% over halogen (based on 30,000 hours).
Effortless
An integrated on/off switch and dimmer on both sides of the light head provides control in the most convenient place for more efficient use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 5974 replacement light bulb lamp (5974 PHILIPS)
- FEIT ELECTRIC LED BR40 E26 SW 65W 2PK (BR40DM/927CA/2)
- STREAMLIGHT STREAMLIGHT 200/63 Lumens, LED Hands Free Light (90627)
- MILWAUKEE TOOL REDLITHIUM USB Utility Hot Stick Light (350 Lumens) (2119-22)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- WALDMANN Visiano, 20-2 LED Exam Light, W/Clamp (D15461100)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- Midmark Medical Lighting