Shop All Medical Lighting
Midmark
Single Light, 8' Ceiling
Mfr # 255-001
Zoro # G700721622
product price: $6,577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midmark
- MFR # 255-001
- Zoro # G700721622
- Country of Origin India
- Category Medical Lighting
Description
Correct assessment of color tissue during procedures is crucial. That’s why you need a combination of the ideal color temperature and the truest, white light available in an easy-to-use, cost-effective package. That’s the Ritter 255 from clinical space expert Midmark.
The Ritter 255 is designed to deliver superior, quality illumination. The combination of the optics enhances one’s ability to see color variation in tissue.
Bright
Over two times brighter (at 7,500 fc) than the most popular halogen light on the market.
A color temperature of 4,400 K offers a natural, white light, comparable to that of high noon.
Cost-effective
LED technology uses less energy, lowering the total operating costs by 92.5% over halogen (based on 30,000 hours).
Effortless
An integrated on/off switch and dimmer on both sides of the light head provides control in the most convenient place for more efficient use.
The Ritter 255 is designed to deliver superior, quality illumination. The combination of the optics enhances one’s ability to see color variation in tissue.
Bright
Over two times brighter (at 7,500 fc) than the most popular halogen light on the market.
A color temperature of 4,400 K offers a natural, white light, comparable to that of high noon.
Cost-effective
LED technology uses less energy, lowering the total operating costs by 92.5% over halogen (based on 30,000 hours).
Effortless
An integrated on/off switch and dimmer on both sides of the light head provides control in the most convenient place for more efficient use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ILB GOLD Lamp Socket, G6.35, Replacement For Light Bulb / Lamp Esb Socket: (ESB SOCKET)
- ULLMAN DEVICES SMD Rotating Magnetic Work Light (RT-6SMD)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- MG ELECTRONICS 8 Diopter LED Magnifying Lamp - White (LED128)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- DUAL-LITE Sign Panel, Wall, Message CAT SCAN IN USE (OBN-KIT DIFF SW23)
- WALDMANN Examination Light, 93CRI, 4400K, LED (D16043100)
- Midmark Medical Lighting