Shop All Medical Lighting
Midmark
LED Lighthead Kit, for 253 LED Exam Light
Mfr # 002-1400-00
Zoro # G500721662
product price: $1,333.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,333.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midmark
- MFR # 002-1400-00
- Zoro # G500721662
- Country of Origin India
- Category Medical Lighting
Description
The Ritter 253 is the versatile choice for having the right size of light in the right place during exams. It can be mounted directly to the exam chair. And its neutral color integrates seamlessly with other products in the exam space.
Easy-to-use, easy-to-clean, durable and aesthetically pleasing—the Ritter 253 exam light is designed to be the simple solution for your exam lighting needs.
Cost-effective
Ritter LED exam lights are designed to consume 45-60% less energy than other lights, providing a considerable reduction in operating cost over the life of the LED
Effortless
Flex arm design for easy positioning without drifting
Ergonomic
Controls conveniently located on the light head, including power and focal spot adjustment, designed for ease of use and proper ergonomics
Easy-to-use, easy-to-clean, durable and aesthetically pleasing—the Ritter 253 exam light is designed to be the simple solution for your exam lighting needs.
Cost-effective
Ritter LED exam lights are designed to consume 45-60% less energy than other lights, providing a considerable reduction in operating cost over the life of the LED
Effortless
Flex arm design for easy positioning without drifting
Ergonomic
Controls conveniently located on the light head, including power and focal spot adjustment, designed for ease of use and proper ergonomics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- SATCO 12W LED Low Profile Regress Baffle Downlight - 4 Inch - Remote Driver - CCT - Round - White - 120V (S11870)
- MAGLITE Industrial Mini Flashlight, Incand, Silver (K3A106K)
- GM LIGHTING Connector, LED Tape Connectors Type-MERCH (ESTW-CO)
- WALDMANN Exam Light, 95CRI, 4500K, LED (D16135000)
- DUAL-LITE Sign Panel, Wall, Message X-RAY IN USE (OBN-KIT DIFF SW4)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MG ELECTRONICS Magnifying Task Lamp, White, 3-Diopter & 5-Diopter (LED-210)
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- Midmark Medical Lighting