Shop All Radios
Midland Radio
Weather Radio, Black, Channels AM/FM, NOA
Mfr # WR400
Zoro # G2063588
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes AC adapter
- Color Black
- Width 7 in
- Depth 5 13/64 in
- Powered By (4) AA Batteries, AC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Radio
- MFR # WR400
- Zoro # G2063588
- UPC # 046014744004
- Country of Origin China
- Category Radios
Dimensions
Width | 7 in |
Depth | 5 13/64 in |
Length | 2 1/4 in |
Details
Item | Weather Radio |
Includes | AC adapter |
Color | Black |
Powered By | (4) AA Batteries, AC Adapter |
Radio Channels | AM/FM, NOAA |
Display | Digital |
Special Features | Alarm Clock, S.A.M.E. Technology |
Specific Area Message Encoding | Yes |
Features | Emergency Buzzer, Voice Alert, Alarm Clock, USB Charging, Public Alert Certified, LCD Display, Battery Backup, Weather Alert LED Indicator, Siren, Visual LED Flasher |
Product Type | Weather & Alert Radio |
Description
Weather Radio, Black, Specific Area Message Encoding Yes, Radio Channels AM/FM, NOAA, Powered By (4) AA Batteries, AC Adapter, Special Features Alarm Clock, S.A.M.E. Technology, Display Digital, Depth 5 13/64 in, Length 2 1/4 in, Width 7 in, Includes AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Passive PoE to Wire Term Adapter, Mode B (POE-PowerTap)
- QFX Wireless Dynamic Professional Microphone (M-310)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- MIDLAND RADIO RADIO, CRANK, ER310 (MROER310)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- JENSEN AUDIO Portable Radio AM/FM, Black (MR-550-BK)
- FIRST AUDIO MANUFACTURING FIRST AUDIO MANUFACTURING IVISA50LIGHT 50 Light Portable PA System and iPod Player (IVISA50LIGHT)
- COMPUCESSORY Stereo Headset W/ Volume Control, Stereo (CCS15153)
- SUPERSONIC Retro 4-Band Radio and Cassette Player with Bluetooth (Black) (SC-3201BT-BK)
- Midland Radio Radios