Shop All Antennas
Midland Radio
Window Mount Antenna
Mfr # 18-259W
Zoro # G4171404
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 ft Prewired Cable and All Necessary Installation Material
- Material Stainless Steel
- Color Chrome
- Frequency Range VH Weather Bands (162 to 163 MHz)
- Power Rating 0 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Radio
- MFR # 18-259W
- Zoro # G4171404
- UPC # 046014189591
- Country of Origin China
- Category Antennas
Dimensions
Antenna Length | 24 in |
Overall Length | 24 in |
Cable Length | 12 ft |
Details
Item | Window Mount Antenna |
Includes | 12 ft Prewired Cable and All Necessary Installation Material |
Material | Stainless Steel |
Color | Chrome |
Frequency Range | VH Weather Bands (162 to 163 MHz) |
Power Rating | 0 W |
Compatible with Manufacturer Part Number | Mfr. No. WR100, Mfr. No. WR11, WR120, Mfr. No. WR300, Mfr. No. WR400 |
Mounting Style | Roof |
Antenna Type | Whip |
Band Type | CB, VHF |
Maximum Frequency | 163 MHz |
Compatible Radio Series | WR120, WR300, WR400 |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Brand | Midland |
Minimum Frequency | 162 MHz |
Compatible Radio Manufacturer Model Number | WR120, WR300, WR400 |
Description
Window Mount Antenna, Compatible Radio Brand Midland, Compatible Radio Series WR120, WR300, WR400, Compatible Radio Manufacturer Model Number WR120, WR300, WR400, Band Type CB, VHF, Minimum Frequency 162 MHz, Maximum Frequency 163 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 2CHH8, 4HHC5, Length 24 in, Color Black, Material Stainless Steel, Height 24 in, Includes 12 ft Prewired Cable, 17-7 Stainless Steel Rod, Installation Equipment, Window Mount Weather Band Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-5/8 x 1-3/16 in. (PA5625)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R12.5-0-20)
- MOTORMITE High Temperature Socket 9004/9007 Bulb Headlight Socke, 84791 (84791)
- URO PARTS 07-16 Mini Cooper Crank Pulley, 11237562801 (11237562801)
- SHAKESPEARE 19" Matte White TV Antenna (3019)
- ROADPRO Coax Cable, PL-259 Connector, 18 ft. (RP-18CC)
- MAJESTIC GLOBAL USA Ufo X Rv 30Db Digital Tv Antenna For Rv'S (UFO X RV)
- ROADPRO CB Antenna Mini-8 Coax Cable, 9ft. (RP-8X9CL)
- ROADPRO CB Antenna Mini-8 Coax Cable, 12 ft. (RP-8X12CL)
- ASTATIC Strength Test Meter, SWR (302-PDC2)
- ROADPRO Antenna Stud, Heavy Duty, Brass Plated (RP-105ADT)
- Midland Radio Antennas