Shop All Two Way Radio Accessories
Midland Radio
Microphone, Tactical, Black Cycoloy Resin
Mfr # BA3
Zoro # G5106599
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Cycoloy Resin
- Type Tactical
- Includes Earphone Jack
- Number of Wires 1
- For Use With Mfr. BR200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Radio
- MFR # BA3
- Zoro # G5106599
- UPC # 046014271036
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 36 in |
Width (In.) | 1 in |
Details
Material | Black Cycoloy Resin |
Item | Surveillance Kit |
Type | Tactical |
Includes | Earphone Jack |
Number of Wires | 1 |
For Use With | Mfr. BR200 |
Push To Talk | Yes |
Earpiece Color | Black |
Microphone Location | Shirt/Lapel |
Compatible Radio Manufacturer Model Number | BR200 |
Compatible Radio Brand | Midland |
Earpiece Style | Earbud |
Compatible Radio Series | BizTalk BR |
Radio Connector Type | 2-Pin |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Midland, Compatible Radio Series BizTalk BR, Compatible Radio Manufacturer Model Number BR200, Compatible Radio Grainger Model Number 46AX76, Earpiece Style Earbud, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Radio Connector Type 2-Pin, Earpiece Color Black, Cord Length 24 in, Features Comfortable to Wear, Flexible, High Grade Cable, Low Profile, Transmits and Receives, Transparent Acoustic Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- MOUNT-IT Quad Monitor Desk Stand MI-2784 (MI-2784)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180 - 4 Pack (ML18-12F2MP41)
- MIDLAND RADIO Throat Microphone, 65inLx4-1/4inWx3/4inH (AVPH8)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- MIDLAND RADIO Headset, Extended Boom Microphone (AVP1)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH4)
- MIDLAND RADIO Desktop Charger with AC Adaptor (MDC400)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- Midland Radio Two Way Radios & Accessories