Shop All Two Way Radios
Midland Radio
CB Radio, LCD, Black, 27 MHz
Mfr # 75-785
Zoro # G6164733
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 40
- Frequency Range 26 to 27 MHz
- Features Automatic Noise Control, Bright LCD, Channel Selection, Charge Jack, External Power Jack, Low Battery Indicator, Removable Antenna, Squelch Control
- Includes Antenna
- Power Output 4 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Radio
- MFR # 75-785
- Zoro # G6164733
- UPC # 046014757851
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 14.5" |
Battery Size | AA |
Width | 2.8" |
Depth | 2.3" |
Overall Depth | 2 1/4 in |
Overall Width | 2 3/4 in |
Overall Height | 14 1/2 in |
Details
Number of Channels | 40 |
Frequency Range | 26 to 27 MHz |
Item | CB Radio |
Features | Automatic Noise Control, Bright LCD, Channel Selection, Charge Jack, External Power Jack, Low Battery Indicator, Removable Antenna, Squelch Control |
Includes | Antenna |
Power Output | 4 W |
Radio Type | Handheld |
Battery Type | Nickel Cadmium (NiCd) |
Color | Black |
Display | LCD |
Microphone Connector Type | Built-In |
Output Power | 4 W |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 2 3/4 in, Overall Height 14 1/2 in, Overall Depth 2 1/4 in, Black, Microphone Connector Type Built-In, Mounting Type Handheld, Output Power 4 W, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station (LS-NVP/C)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- ENERGIZER Energizer Max C Alkaline Battery, 1.5V DC, 4 Pack (E93BP-4)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Tripp-Lite SMART750RM1U - 4PK (MAX3544076)
- MIDLAND RADIO Portable Two Way Radio, BR180, UHF, PK6 (BR180X6BGC)
- MIDLAND RADIO Portable Two Way Radio, Analog, UHF Band (MB400)
- MIDLAND RADIO Biztalk Replacement AC Adapter (BADT200)
- MIDLAND RADIO Portable Two Way Radios, UHF Band Type (BR200X6BGC)
- MIDLAND RADIO Full 15W Radio W Magnetic Mount Antenna (MXT115VP3)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- ICOM Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL (A220)
- Midland Radio Two Way Radios & Accessories