Shop All Two Way Radio Accessories
Midland
MFR# MA6, UHF, Black
Mfr # MA6
Zoro # G809232050
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type UHF
- Minimum Frequency 450 MHz
- Antenna Type Stubby
- Maximum Frequency 470 MHz
- Compatible Radio Brand Midland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland
- MFR # MA6
- Zoro # G809232050
- UPC # 046014276260
- Country of Origin China
- Category Two Way Radio Accessories
Details
Band Type | UHF |
Item | MB400 Antenna |
Minimum Frequency | 450 MHz |
Antenna Type | Stubby |
Maximum Frequency | 470 MHz |
Compatible Radio Brand | Midland |
Compatible Radio Manufacturer Model Number | MB400 |
Compatible Radio Type | Handheld |
Compatible Radio Series | BizTalk MB400 |
Description
MB400 Antenna
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44SL (PAST44SL)
- EXELL BATTERY MRB675 1.35V Zinc Air Battery Z675PX PX675 MR44 EPX675 (MRB675)
- SANOXY 1x2 HDMI 2 Port Splitter (SANOXY-HDMI-SPLT-1X2)
- MIDLAND Earpiece, MFR# MA1 (MA1)
- MIDLAND BizTalk BA1 USB Programming Cable for BR200 (105BA1)
- MIDLAND MFR# BA5, Holster w/SwivelBeltClip (BA5)
- MOTOROLA Headset, Behind the Head, Over Ear, Black (RLN6490A)
- ICOM Antenna, 400-450MHz, 1/2" L (FASC26US)
- EVOLVE 18ft Rg58au Cable with Pl259 (EV58873)
- 3M PELTOR Headset, Over-The-Head, 27 dB, Yellow (MT73H7A4610NA)
- Midland Two Way Radios & Accessories