Shop All Stainless Steel Pipe Fittings
Midland Metal
Reducing Hex Nipple, 12 x 38 Nominal, NPT End Style, 300 psi Pressure, 316 Stainless Steel, Impor
Mfr # 63745
Zoro # G608038532
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 63745
- Zoro # G608038532
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
pMMM ppOur high quality standard pattern 150 lb rated stainless steel threaded fittings are manufactured to the highest standards All stainless steel fittings are monitored by our quality control personnel for strict compliance with applicable standards and specifications These stainless steel pipe fittings are excellent for uses that involve chemicals or liquids that may be corrosive Along with fighting corrosion, a stainless steel pipe fitting will prevent contamination making it useful to many professionalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.0 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM101.002)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron Open Return Bend Class 150 (0310077201)
- ZORO SELECT 1" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU3)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-24)
- ZORO SELECT 1-1/2" FNPT 304 SS 45 Degree Elbow (404E111N112)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- PARKER Hollow Hex Plug, 316 SS, 3/8 in, Male SAE (6 HP5ON-SS)
- Midland Metal Fittings