Shop All Black Pipe Fittings
Midland Metal
Pipe Nipple, 2 Nominal, NPT x Groove End Style, 10 Length, SCH 40 Schedule, 200 to 150 deg F, Sea
Mfr # 57172TV
Zoro # G108175850
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 57172TV
- Zoro # G108175850
- Country of Origin China
- Category Black Pipe Fittings
Description
pMMM p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size (439073)
- KOHLER Stillness Adjustable Wall-Mount Holder (975-BL)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- ZORO SELECT 2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1887-030)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 6 Length, SCH 80 Schedule, 200 to 150 deg F, Seam (59168TV)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- MIDLAND METAL 2 BLACK MERCHANT HALF COUPLING (65778H)
- MIDLAND METAL Pipe Nipple, 3 Nominal, Groove x Groove End Style, 8 Length, SCH 40 Schedule, 200 to 150 deg F, S (57209V)
- ZORO SELECT Socket x Socket x Socket Cast Iron Test Tee (222052)
- Midland Metal Fittings