Shop All Fastener Caps & Plugs
Midland Metal
Hex Spoke Plug, M22-15 Fits Bolt Dia, Steel
Mfr # 8555H22
Zoro # G708239358
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- System of Measurement Metric
- Fits Bolt Head Style Hex Spoke
- Fits Bolt Diameter M22-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 8555H22
- Zoro # G708239358
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Fits Bolt Diameter | M22-15 |
Details
Item | Plug |
Material | Steel |
System of Measurement | Metric |
Fits Bolt Head Style | Hex Spoke |
Description
pMMM p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.563 in Ht, 1-3/32 in Max Wing Span, 25 PK (1WY95)
- METRIC BLUE Tap Washer, Schnorr Series, METBLUE, M10 (UST202345)
- DEWALT Power-Stud Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (07333-PWR)
- MIDWEST FASTENER #10 Black Phosphate Steel Pushnut Bolt Retainers 50 50PK (76303)
- FASTENMASTER Plug, 40 PK (FCTXTQUADVT40SM)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic 30 PK (65962)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- Midland Metal