Shop All Ball Valves
Midland Metal
Gas Ball Valve, 38 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas
Mfr # 943342
Zoro # G408036653
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 943342
- Zoro # G408036653
- Country of Origin China
- Category Ball Valves
Description
pMMM Gas Ball Valve, 38 in Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP GasAir, Quarter Turn Reversible Handle Actuator, Brass Body, Brass Packing NutStemBallPlated Steel Handle NutAluminum Alloy Handle Trim, PTFE Sealing WasherPackingNBR ORing Softgoods, Import DomesticImportp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Two-Way Diverter Valve And Handshower Hose Guide (77989-CP)
- OATEY 2" Pipe Dia. PVC Shower Drain (42097)
- ZORO SELECT Hose Bibb, MPT, 1/2 in., T-Handle (103-003NL)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PN-6)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline, Seat Material: Viton (PVC 638-4F4F-F)
- Midland Metal Valves