Shop All Ball Valves
Midland Metal
Ball Valve, Lead Free, 3 Nominal, FNPT, 400 psi WOG, 150 psi WSP, 22 to 302 deg F, Full Port, Medi
Mfr # 940180LF
Zoro # G608036798
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 940180LF
- Zoro # G608036798
- Country of Origin China
- Category Ball Valves
Description
pMMM Ball Valve, Lead Free, 3 in Nominal, FNPT, 400 psi WOG, 150 psi WSP, 22 to 302 deg F, Full Port, Media Cold Water, Oil, Gas and Saturated Steam, 316 Stainless Steel Ball, Brass Body, Brass StemPTFE Ball Seat Trim, PTFE Stem PaddingSeal, 497 in H x 6039 in W, Importp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Standard Shower Only (T473EP)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL82)
- ZORO SELECT 3/4" Male NPT Steel Magnetic Square Recessed Head Plug Class 150 (5054051)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 1" (4385000010)
- Midland Metal Valves