Shop All Ball Valves
Midland Metal
Ball Valve, 2Piece, 14 Nominal, NPT, 2000 psi, 10 to 150 deg C, Full Port, Media Gas, Oil and W
Mfr # 949111
Zoro # G308036791
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midland Metal
- MFR # 949111
- Zoro # G308036791
- Country of Origin China
- Category Ball Valves
Description
pMMM Ball Valve, 2Piece, 14 in Nominal, NPT, 2000 psi, 10 to 150 deg C, Full Port, Media Gas, Oil and Water, Lever Handle Actuator, CF8M Steel Ball, 213 in Inlet to Outlet Length, 213 in Top to Inlet Center, CF8M Steel Body, 316 Stainless Steel StemGland NutSpring WasherStem NutLock Device304 Stainless Steel Lock DeviceHandle Trim, PTFE Ball SeatStem PackingThrust WasherJoint GasketPlastic Handle Cover, Importp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80221)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500806)
- SLOAN Regal R1005A Rebuild Kit Regal 1.0 Gpf Urinal (3317005)
- WATTS Relief Valve Repair Kit (LFRK 909-RV 4-6)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- Midland Metal Ball Valves