Shop All Ball Valves
Midland Metal
Ball Valve, 14 Nominal, MIP x FIP, 600 psi WOG, 150 psi WSP, 20 to 248 deg F, Full Port, Media C
Mfr # 948101
Zoro # G308036593
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 948101
- Zoro # G308036593
- Country of Origin Italy
- Category Ball Valves
Description
pMMM Ball Valve, 14 in Nominal, MIP x FIP, 600 psi WOG, 150 psi WSP, 20 to 248 deg F, Full Port, Media Cold Water, Oil, Gas and Saturated Steam, CW617N Chrome Plated Brass Ball, CW617N Forged Brass Body, CW617N Brass StemPTFE Ball StemPTFE Stem Antif Seat Trim, NBR 80 ORing, 153 in H x 218 in W, Importp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25' (AWP00001K-5)
- SLOAN 1.28 gpf, Single Flush, Sloan 111-1.28 Dfb Flush Valve (3780018)
- ZORO SELECT 3/4" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (1XAE5)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- Midland Metal Valves