Shop All Ball Valves
Midland Metal
Ball Valve, 14 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water
Mfr # 943200
Zoro # G208023051
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Metal
- MFR # 943200
- Zoro # G208023051
- Country of Origin Italy
- Category Ball Valves
Description
pMMM Ball Valve, 14 in Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water, Oil, Gas and Saturated Steam, Chrome Plated Brass Ball, Forged Brass Body, PTFE Ball Stem, Stem Antif Seat and Stem Seat Trim, NBR 80 ORing, 153 in H x 196 in W, Importp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- XLERATOR HAND DRYER Cover Kit, Bmc (XL1)
- MILWAUKEE TOOL M18 1" Jaw (49-16-2652)
- RELIANCE WATER HEATERS Univ Low SP Thermostat (100108422)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- MIDLAND METAL Ball Valve, 1 Nominal, Threaded, 2000 psi WOG, 60 to 450 deg F, Standard Port, Media Gas, Oil and (949125)
- MIDLAND METAL Ball Valve, Mini, 14 Nominal, MNPT, 200 psi WOG, 20 to 250 deg F, Media Gas, Oil and Water, Leve (944109)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- Midland Metal Valves