Shop All Appliance Parts
Midland Industries
Midland Industries SS2707-04-04 0.25 FNPT 316 Stainless Steel Bulkhead Coupling
Mfr # SS2707-04-04
Zoro # G703869659
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # SS2707-04-04
- Zoro # G703869659
- UPC # 787907665265
- Country of Origin China
- Category Appliance Parts
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- 316 Stainless Steel Bulkhead Coupling
- High quality material that lasts longer
- Material: 316 Stainless Steel
- B FNPT Thread: 43191
- Length: 1.5
- Size: 0.25 FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Mercury Relay 3P 30A 208/240Vv (354071-00001)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- TRUE Capacitor, Start 13556005 Alt.13556529 270-324Mfd@ (934997)
- REYNOLDS Foodservice Wrap, 12" X 2000 ft. (910M)
- MIDLAND INDUSTRIES Midland Industries 98814 0.25 in. Industrial Interchange Steel Plug (98814)
- MIDLAND INDUSTRIES Midland Industries CC-1113 0.5 in. 2-Ear Pinch Circle Clamps (CC-1113)
- MIDLAND INDUSTRIES Midland Industries 21174 0.75 in. Galvanized Vent Cap (21174)
- MIDLAND INDUSTRIES Midland Industries 63912 1 Stainless Steel Male Adapter x Female Type A Cam & Groove (63912)
- MIDLAND INDUSTRIES Midland Industries 30140LF 0.75 Lead Free Red Brass Garden Hose Wye (30140LF)
- MIDLAND INDUSTRIES Midland Industries 39559 Stainless Steel Fine Mesh Filter Screen (39559)
- CROWN STEAM Hi Limit Thermostat (4451-1)
- Midland Industries Appliance Parts