Shop All Appliance Parts
Midland Industries
Midland Industries 98814 0.25 in. Industrial Interchange Steel Plug
Mfr # 98814
Zoro # G803869696
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 98814
- Zoro # G803869696
- UPC # 787907553456
- Country of Origin China
- Category Appliance Parts
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- Industrial Interchange Steel Plug
- High quality material that lasts longer
- Material: Steel
- THread Size: 1/4"
- Body Size: 3/8"
- Size: 0.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- HOSHIZAKI Leg Protector (3A0134-01)
- DOLE Dole Strawberry Soft Serve Mix 4.5lbs, PK4 (D542-A6120)
- PREMIUM LEVELLA 6 Cup Rice cooker and Steamer (PRC0635B)
- MIDLAND INDUSTRIES Midland Industries 63912 1 Stainless Steel Male Adapter x Female Type A Cam & Groove (63912)
- MIDLAND INDUSTRIES Midland Industries 21174 0.75 in. Galvanized Vent Cap (21174)
- MIDLAND INDUSTRIES Midland Industries 38874 0.37 Hose Barb x Male Inverted Flare Swivel Elbow (38874)
- MIDLAND INDUSTRIES Midland Industries 935044LF 0.25 x 0.37 Lead Free Dishwasher Tee (935044LF)
- MIDLAND INDUSTRIES Midland Industries 39860 King Pin Lock with 2 Keys (39860)
- MIDLAND INDUSTRIES Midland Industries CC-2731 1.12 in. 2-Ear Pinch Circle Clamps (CC-2731)
- ALLIANCE KIT ROLLER 1992 & NEWER SM DRYER (RB170002)
- Midland Industries Appliance Parts