Shop All Appliance Parts
Midland Industries
Midland Industries 983126 11 oz Deep Penetrating Oil
Mfr # 983126
Zoro # G703869697
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 983126
- Zoro # G703869697
- UPC # 787907553371
- Country of Origin China
- Category Appliance Parts
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- 11 oz Deep Penetrating Oil
- High quality material that lasts longer
- Capacity: 11 oz
- Units Per Case: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMA VINYL TUBING 3 FT. (16.3)
- SEATTLES BEST Coffee, Seattles Best, Lvl 4, PK18 (SEA12420873)
- DEXTER RUSSELL Clam Knife 3-3/8 In (10453)
- STAR DIAL, THERMOSTAT(BJWA, 150-400F) for Star Mfg - Part# 2R9499 (2R9499)
- MIDLAND INDUSTRIES Midland Industries 63912 1 Stainless Steel Male Adapter x Female Type A Cam & Groove (63912)
- MIDLAND INDUSTRIES Midland Industries 21174 0.75 in. Galvanized Vent Cap (21174)
- MIDLAND INDUSTRIES Midland Industries SS2707-04-04 0.25 FNPT 316 Stainless Steel Bulkhead Coupling (SS2707-04-04)
- MIDLAND INDUSTRIES Midland Industries 935044LF 0.25 x 0.37 Lead Free Dishwasher Tee (935044LF)
- MIDLAND INDUSTRIES Midland Industries 970218 2 in. Brass Lead Free Water Meter Flange Kits (970218)
- MIDLAND INDUSTRIES Midland Industries 34113 0.5 MPT x Female POL Adapter (34113)
- AIR VENT 8 in. H X 16 in. L White Aluminum Undereave Vent (84211)
- Midland Industries Appliance Parts