Midland Industries 620116 5.75 to 7.75 in. No. 116 620 Series Hose Clamp
Mfr # 620116
Zoro # G004006395
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 620116
- Zoro # G004006395
- UPC # 787907711054
- Country of Origin China
- Category Fuel Lines & Hoses
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- No. 116 620 Series Hose Clamp
- High quality material that lasts longer
- Minimum Size: 5-3/4"
- Maximum Size: 7-3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Heavy-Duty Plastic Funnel, w/Flexible (SST-80169)
- ASSOCIATED EQUIPMENT Battery Charger and Starter, Boosting, Charging and Maintaining, For Battery Voltage 6, 12 (US20)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28115)
- AGS British Poly-Armour PVF Steel Brake Line 3/16 x 20, PAB-320 (PAB-320)
- MIDLAND INDUSTRIES Midland Industries 620088 4 to 6 in. No. 88 620 Series Hose Clamp (620088)
- MIDLAND INDUSTRIES Midland Industries 620224 12.5 to 14.5 in. No. 224 620 Series Hose Clamp (620224)
- SUNBELT Tygon F-4040A Fuel Line, 3/16" (50 ft) 10.13" x10.13" x2" (A-B111381)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- GATES Fuel Injection Hose, Black, 1/4 in. Dia (27339)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh128 (FNH128)
- GATES BARRICADE MPI FUEL LINE HOSE (27346)
- Midland Industries Fuel Lines & Hoses