Midland Industries 55149 1.5 x 6 in. Schedule 80 PVC Nipple
Mfr # 55149
Zoro # G703749678
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 55149
- Zoro # G703749678
- UPC # 787907626716
- Country of Origin China
- Category Valve Accessories
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Schedule 80 PVC Nipple
- High quality material that lasts longer
- Material: PVC
- Size: 1.5" x 6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Manual Flushing Button (TH559EDV506)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (1100-ABCP)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (1/2" BA-475BLL)
- MIDLAND INDUSTRIES Midland Industries 55168 2 x 6 in. Schedule 80 PVC Nipple (55168)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- WATTS Air Gap, 3/4 to 1 In, NPT, Use w/Series 909 (909 AGC)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217202)
- Midland Industries Valves