Midland Industries 55117 1 x 36 in. Schedule 80 PVC Nipple
Mfr # 55117
Zoro # G003869694
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 55117
- Zoro # G003869694
- UPC # 787907626457
- Country of Origin China
- Category Appliance Parts
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Schedule 80 PVC Nipple
- High quality material that lasts longer
- Material: PVC
- Size: 1" x 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo 94-231-20 Model 2088 Upper Housing, Switch Kit (94-231-20)
- CHEF CRAFT 2 in. W X 7 in. L Silver Steel French Whisk (20629)
- NESCO JERKY SPICE HOT&SCY 3PK (BJH-6)
- CRETORS ANTQUE STYLE MID SIZE 12OZ POPCORN MAKER (T312A1X-AXX-X)
- MIDLAND INDUSTRIES Midland Industries CC-1113 0.5 in. 2-Ear Pinch Circle Clamps (CC-1113)
- MIDLAND INDUSTRIES Midland Industries 63912 1 Stainless Steel Male Adapter x Female Type A Cam & Groove (63912)
- MIDLAND INDUSTRIES Midland Industries 21174 0.75 in. Galvanized Vent Cap (21174)
- MIDLAND INDUSTRIES Midland Industries DX144030MG 3.0 in. 40 deg Meg Nozzle (DX144030MG)
- MIDLAND INDUSTRIES Midland Industries SS2707-04-04 0.25 FNPT 316 Stainless Steel Bulkhead Coupling (SS2707-04-04)
- MIDLAND INDUSTRIES Midland Industries 935044LF 0.25 x 0.37 Lead Free Dishwasher Tee (935044LF)
- RATIONAL Single Solenoid Valve Y1 (50.01.147P)
- Midland Industries Appliance Parts