Shop All Brass Pipe Fittings
Midland Industries
Midland Industries 30142 0.75 in. Garden Hose Cap with 12 in. Chain
Mfr # 30142
Zoro # G003882082
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 30142
- Zoro # G003882082
- UPC # 787907579272
- Country of Origin China
- Category Brass Pipe Fittings
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- Garden Hose Cap with 12 in. Chain
- High quality material that lasts longer
- Size: 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose (G100CM360)
- JONES STEPHENS Stamped Strainer, Old World Bronze, 4-1/4" (C6089WB)
- PENTAIR/OMNIFILTER Undersink Water Filter Housing Wrench (OW30-DC6-S18)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- MIDLAND INDUSTRIES Midland Industries 32368 0.18 in. Hose Barb Tee (32368)
- MIDLAND INDUSTRIES Midland Industries 32091SS 0.12 in. Stainless Steel Splicer (32091SS)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- MIDLAND INDUSTRIES Midland Industries 30026 0.75 in. Garden Hose Square Head Plug (30026)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (VS2225P-8)
- Midland Industries Fittings