Shop All Brass Pipe Fittings
Midland Industries
Midland Industries 28300SS 0.12 FIP 316L Stainless Steel Bulkhead Fittings
Mfr # 28300SS
Zoro # G603882093
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midland Industries
- MFR # 28300SS
- Zoro # G603882093
- UPC # 787907575502
- Country of Origin China
- Category Brass Pipe Fittings
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
Features- 316L Stainless Steel Bulkhead Fittings
- High quality material that lasts longer
- Material: 316L 316l stainless steel
- Length: 0.74
- Hex: 0.86
- Size: 0.12 FIP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (HAC8BLSS-NF)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- AMERICAN STANDARD Urinal, Top Spud Inlet, White (6042001EC.020)
- MIDLAND INDUSTRIES Midland Industries 30142 0.75 in. Garden Hose Cap with 12 in. Chain (30142)
- MIDLAND INDUSTRIES Midland Industries 32091SS 0.12 in. Stainless Steel Splicer (32091SS)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- MIDLAND INDUSTRIES Midland Industries 30026 0.75 in. Garden Hose Square Head Plug (30026)
- MIDLAND INDUSTRIES Midland Industries 28302 0.25 FIP x 1.5 Long Anchor Connector Bulkhead Fitting (28302)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/4" Pipe Size 10 PK (6AYU7)
- Midland Industries Fittings