Midland Industries 10375 0.37 in. Male Forged Flare Cross
Mfr # 10375
Zoro # G603882277
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 10375
- Zoro # G603882277
- UPC # 787907698737
- Country of Origin China
- Category Brass Pipe Fittings
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Male Forged Flare Cross
- High quality material that lasts longer
- Size: 3/8"
- Size A: 1
- Body Size: 0.44
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/208 110F)
- PROLINE SERIES Evaporative Cooler Float Valve, 1/4" PK20 (109-901)
- APG 3" 316 Stainless Steel Part A (3E30ASS)
- MOEN M-Core 4 Port 1/2" Cold Expansion Pex Connection Includes Stops (U140CXS-PF)
- MIDLAND INDUSTRIES Midland Industries 30141 0.75 in. 86Y Zinc Wye Garden Hose Y Connector (30141)
- MIDLAND INDUSTRIES Midland Industries 30026 0.75 in. Garden Hose Square Head Plug (30026)
- MIDLAND INDUSTRIES Midland Industries 30056 0.37 Compression x 0.75 FGH Garden Hose Dishwasher Elbow (30056)
- MIDLAND INDUSTRIES Midland Industries 28300SS 0.12 FIP 316L Stainless Steel Bulkhead Fittings (28300SS)
- MIDLAND INDUSTRIES Midland Industries 30142 0.75 in. Garden Hose Cap with 12 in. Chain (30142)
- MIDLAND INDUSTRIES Midland Industries 28302 0.25 FIP x 1.5 Long Anchor Connector Bulkhead Fitting (28302)
- JMF 3/4 in. Compression X 3/4 in. D MPT Brass Connector (4503389)
- Midland Industries Brass Pipe Fittings