Midland Industries 10051 0.31 x 0.25 in. Reducing Flare Nut
Mfr # 10051
Zoro # G903882311
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Industries
- MFR # 10051
- Zoro # G903882311
- UPC # 787907698003
- Country of Origin China
- Category Brass Pipe Fittings
Description
Midland Industries offers brass fittings for tube, pipe, and hose. Cast Fittings and Nipples in brass, bronze, stainless steel, etc. Our products are high in demand due to their premium quality and affordable prices.
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Reducing Flare Nut
- High quality material that lasts longer
- Size A: 0.66
- Female Flare Size: 5/16" x 1/4"
- Hex Size: 0.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cart Washerless For Av (S74-2920)
- B & K CAP 3/8"" COPPER (W 67006)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G004LF 12/DC)
- PARKER Fitting, 1-7/16", Brass, Compression (VS68CA-6-6)
- MIDLAND INDUSTRIES Midland Industries 30142 0.75 in. Garden Hose Cap with 12 in. Chain (30142)
- MIDLAND INDUSTRIES Midland Industries 32368 0.18 in. Hose Barb Tee (32368)
- MIDLAND INDUSTRIES Midland Industries 32091SS 0.12 in. Stainless Steel Splicer (32091SS)
- MIDLAND INDUSTRIES Midland Industries 30638 4 in. Garden Hose Crossed Pattern Brass Nozzle (30638)
- MIDLAND INDUSTRIES Midland Industries 30026 0.75 in. Garden Hose Square Head Plug (30026)
- MIDLAND INDUSTRIES Midland Industries 28300SS 0.12 FIP 316L Stainless Steel Bulkhead Fittings (28300SS)
- JMF Flr Rd Tee5/8X5/8X1/2 Lf (4506382)
- Midland Industries Brass Pipe Fittings