Shop All Two Way Radio Accessories
Midland Radio
Headset, Midland GMRS Radios, PTT
Mfr # AVPH3
Zoro # G9975262
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- In Ear / On Ear / Over Ear LOV In Ear
- Color Black
- Number of Wires 1
- Includes (2) AVPH3 SURVEILLANCE Headsets, Manual, Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland Radio
- MFR # AVPH3
- Zoro # G9975262
- UPC # 046014298637
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Surveillance Kit |
Material | Plastic |
In Ear / On Ear / Over Ear LOV | In Ear |
Color | Black |
Number of Wires | 1 |
Includes | (2) AVPH3 SURVEILLANCE Headsets, Manual, Warranty |
For Use With | Midland GMRS Radios |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Features | Great for the Security Industry, Hunting and Various Activities |
Noise Canceling | No |
In Ear / On Ear / Over Ear | In Ear |
Product Type | Headset |
Earpiece Color | Clear |
Earpiece Style | Earbud |
Number of Headsets Included | 2 |
Radio Connector Type | Two Pin |
Compatible Radio Series | GXT, X-Talker |
Number of Ears | One Ear |
Compatible Radio Brand | Midland |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | Shirt/Lapel |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Midland, Compatible Radio Series GXT, X-Talker, Compatible Radio Grainger Model Number 31FM85, 49VZ76, 49VZ77, 49VZ78, 49VZ80, 49VZ82, 49VZ83, 569D38, 569D39, 569D41, 569D42, 569D46, 569D47, 797RA9, 797RC0, 8MNC9, Headset Style Not Applicable, Earpiece Style Earbud, Number of Ears One Ear, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Headsets Included 2, Radio Connector Type Two Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F - 10 Pack (ML7-12MP103612512751110)
- POPSOCKETS PopGrip, Vintage American Flag (801697)
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000228A01)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH4)
- MIDLAND RADIO Battery, Midland, 600mAh, PK2 (AVP8)
- MIDLAND RADIO Battery Pack, Black, 6V, 700Ah Cap., PK2 (AVP17)
- MIDLAND RADIO Desktop Charger GXT1000 SERIES (AVP10)
- MIDLAND RADIO Headset, Behind the Head, PTT (AVPH5)
- MIDLAND RADIO Battery Pack, For Mfr. No. BR200, 3.7V (BRB200)
- ICOM MFR# SP41, H:6", Cord:36 (SP41)
- Midland Radio Two Way Radios & Accessories