No Product Image Available
Midland

Handheld CB Radio 75-785


product price: $118.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your work site with dependable communication using this Midland CB radio. This handheld radio simplifies your operations by providing clear communication between workers. It boasts a 4W output power to ensure the greatest range of communication and it includes a removable antenna. The rugged construction ensures superior durability making it ideal for industrial workspaces construction sites and warehouses. It has a frequency range of 26.965 to 27.405 MHz.For easy operation this radio has a simple push-to-talk button and a power / volume knob. It features automatic noise control and a squelch control to remove background noise. It also has an external speaker jack to connect to a speaker for louder broadcasting. This radio offers 40 channels that can be accessed using the simple up and down push buttons. The selected channel is clearly indicated by the bright LCD display which is easy to view during the day and night.This unit features a power jack to operate your radio using a DC source such as cars trucks and boats. For cordless use this radio can also operate using 9 AA alkaline or Ni-Cd batteries sold separately. If you choose to use Ni-Cd batteries they can be recharged using the power jack and an optional charger sold separately. To indicate when your battery is running low this radio is equipped with a low battery indicator light. It also features high / low power settings allowing you to conserve battery life if needed.Overall Dimensions:Width: 2 1/8''Depth: 1 3/4''Height: 7 1/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.