Shop All Radios
Midland
Emergency Alert Radio, Red/Black, LCD, 7inL
Mfr # ER210
Zoro # G6086577
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery, USB Cable, Owner's Manual
- Color Red/Black
- Width 5 in
- Depth 2 5/16 in
- Channels 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 5 in |
Depth | 2 5/16 in |
Length | 7 in |
Details
Item | Portable Weather Radio |
Includes | Battery, USB Cable, Owner's Manual |
Color | Red/Black |
Channels | 7 |
Specific Area Message Encoding | No |
Display | LCD |
Special Features | AM/FM Radio Tuning, Flashlight, Headphone Jack, LCD Display, Retractable Antenna, SOS Beacon, USB Output, Weather Alert |
Radio Channels | AM/FM, NOAA |
Powered By | (1) Lithium-Ion Battery, Micro USB Cable |
Description
Portable Weather Radio, Red/Black, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By (1) Lithium-Ion Battery, Micro USB Cable, Special Features AM/FM Radio Tuning, Flashlight, Headphone Jack, LCD Display, Retractable Antenna, SOS Beacon, USB Output, Weather Alert, Display LCD, Depth 2 5/16 in, Length 7 in, Width 5 in, Includes Battery, USB Cable, Owner's Manual
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- DELL Wireless Keyboard - KB500 (KB500-BK-R-US)
- ENERGIZER Precharged Recharg Battery, 9V, NiMh (NH22NBP)
- DURACELL Coppertop Alkaline C Batteries MN1400 (MN1400 / 4133301401)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- DOLPHIN AUDIO R-100C DSP 10-Watt Portable 3-Band Emergency AM/FM/Weatherband Bluetooth Radio Yellow (R-100CYEL)
- QUANTUM FX Quantam Fx R12 BLUE AM & FM Radio With Led Flashlight Belt - Blue (R12 BLUE)
- GPX CD Home Music System (HM3817DTBLK)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- Midland Radios