No Product Image Available
Midland

BizTalk Two-Way Business Radio BR200


product price: $197.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide your business with dependable communication using this Midland BizTalk two-way business radio BR200. This radio simplifies your fast-paced daily operations by providing clear communication between staff. It can be used for contacting back-of-the-house coordinating staff during events or for quickly checking inventory. It is easy to use without requiring training and it has step-by-step software for easy PC programming. This ensures it is ready for immediate use.For easy operation this handy radio boasts a simple push-to-talk button and a power / volume knob. It also includes a monitor function to help receive a weak signal while the scan button quickly scans all channels for incoming transmissions. It also has an external speaker jack to connect to a speaker for louder broadcasting. For added versatility it includes both English and Spanish voice prompts.This radio offers 16 business channels that can be accessed using the simple channel selector knob. It is also programmable to selected business band frequencies making it compatible with other UHF business band radios. Thanks to the 142 privacy codes your employees can have private conversations while using the same channel as other parties.For cordless use this radio operates using a rechargeable 1800 mAh lithium-ion battery with 18 hours of battery life. It comes with a desktop charger and a 120V AC wall adapter to always keep your radio ready for operation. The desktop charger includes 2 slots for charging your radio and a spare battery at the same time. To indicate when your battery is running low this radio is equipped with a low battery alert light. It comes complete with a belt clip for easy transport.Kit Includes:- BR200 business radio- Rechargeable lithium-ion battery- Desktop charger- 120V AC wall adapter- Belt clip

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.