Shop All Two Way Radios
Midland
BizTalk On-Site Business Radio Bundle BR180X6BGC, 6PK
Mfr # 105BR180X6
Zoro # G211790186
product price: $1,320.99
/pk 6, $220.17/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midland
- MFR # 105BR180X6
- Zoro # G211790186
- Country of Origin China
- Category Two Way Radios
Description
Provide your business with dependable communication using this Midland BizTalk radio bundle. This bundle comes with 6 radios to simplify your fast-paced daily operations by providing clear communication between staff. These radios are small lightweight and attractive making them ideal for restaurants retail stores and other similar locations. For easy operation these handy radios boasts a simple push-to-talk buttons and power / volume knobs. Plus they have a VOX system that is activated by sound allowing for hands-free transmission. They have a frequency range of 450 to 470 MHz.To ensure clear communication these radios have a squelch control to remove background noise. They also include a monitor function to check for channel traffic while the scan buttons quickly scan all channels for incoming transmissions. The speaker / microphone jacks connect to accessories and the keypad locks prevent buttons from being accidentally pressed. For additional convenience you can send 5 different call tone or vibrate alerts to another radio to alert them when you are about to transmit.These radios allow you to program 1 2 3 or 4 channels and they feature a 99 channel frequency selection bank. Channels can be found and selected using the simple up and down buttons. The channel number along with other functions / modes are displayed on the large backlit LCD displays. Thanks to the 142 privacy codes your employees can have private conversations while using the same channel as other parties. For additional versatility these radios include a NOAA weather function that provides weather alerts.For cordless use these radios operate using rechargeable 1800 mAh lithium-ion batteries with 14 hours of battery life. They come with a multi-unit charger with an AC wall adapter to charge all 6 radios at once keeping them ready for operation. To indicate when your battery is running low these radios are equipped with a low battery alert light and a battery gauge. The battery save mode allows you to conserve battery life if needed. This bundle comes complete with a headset a holster with a swivel belt clip and a lanyard for each radio.Kit Includes:- Multi-unit charger- 6 BR180 business radios- 6 Rechargeable lithium-ion batteries- 6 Holsters with belt clips- 6 Headsets- 6 Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Power Adapter, For 56W XGC Power Adapter (XGC4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston, Voltage: 12 (2UKH3)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (5EFG0)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- MIDLAND Biztalk Desktop Charger Base, for BR200 (BDC200)
- MIDLAND Biztalk Replacement BR200 Antenna (BRA200)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- MOTOROLA SOLUTIONS Extreme Two-Way Radio Black W/Yellow Rechargeable Two Pack (T475)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- Midland Two Way Radios & Accessories