Midlab

Maxim, GERMICIDAL CLEANER, LEMON SCENT, 1 GAL BOTTLE, 4PK


product price: $82.99
/pk 4, $20.75/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A hospital-use germicidal disinfectant cleaner and deodorant designed for general cleaning and controlling mold and mildew on hard, non-porous, non-food contact surfaces. Can be used on most non-porous surfaces, including windows, mirrors, aluminum, brass, copper, laminated surfaces, metal, stainless steel, glazed porcelain, glazed ceramic, sealed granite, sealed marble, plastic, sealed stone, chrome, vinyl, Plexiglas, floors, tables, chairs and trash cans. Effective against Escherichia coli, Listeria monocytogenes, Pseudomonas aeruginosa, Salmonella enterica, Staphylococcus aureus, Hepatitis A Virus, Herpes Simplex Virus Type 1, AIDS Virus and many other microorganisms. Application: Non-Porous Surfaces; Floors; Walls; Tables; Chairs; Applicable Material: Glass Surfaces; Aluminum; Brass; Copper; Laminated Surfaces; Metal Plated Steel; Stainless Steel; Glazed Porcelain; Glazed Tile; Glazed Ceramic; Sealed Granite; Sealed Marble; Plastic; Sealed Limestone; Sealed Slate; Sealed Stone; Sealed Terrazzo; Chrome; Plexiglas; Enameled Surfaces; Painted Woodwork; Formica; Vinyl Upholstery; Plastic Upholstery; Washable Wallpaper; Windows; Mirrors; Painted Surfaces; Chemical Compound: Alkyl 50% C14, 40% C12, 10% C16 Dimethyl Benzyl Ammonium Chloride; Octyl Decyl Dimethyl Ammonium Chloride; Didecyl Dimethyl Ammonium Chloride; Dioctyl Dimethyl Ammonium Chloride; Dirt Types: Odor Causing Microorganisms; Soap Scum; Dirt; Grime; Mold; Mildew; Blood; Urine; Fecal Matter; Grease; Food Stains; Food Residue; Body Oils; Dead Skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.