Shop All Washers and Dryers
Midea
Top Load Washer, 4.5 cu ft, White, 27"W
Mfr # MLTW45M4BWW
Zoro # G211672994
product price: $832.99
/ea
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Capacity 4.5 cu ft
- Color White
- Number of Wash Cycles 10
- Weight 125 lb
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MLTW45M4BWW
- Zoro # G211672994
- UPC # 840296507766
- Country of Origin China
- Category Washers and Dryers
Dimensions
Overall Width | 27 in |
Overall Height | 43 1/2 in |
Height with Lid Open | 59.1 in |
Overall Depth | 28 1/8 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Top Load Washer |
Washer Capacity | 4.5 cu ft |
Color | White |
Number of Wash Cycles | 10 |
Weight | 125 lb |
Features | Dual Phase Dispenser, Smart Control, Wave Impeller |
Maximum Spin Speed | 700 RPM |
Orientation | Top Load |
Wash Cycle Settings | 6 |
Description
Top Load Washer, Color White, Orientation Top Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 10, Overall Height 43 1/2 in, Overall Width 27 in, Overall Depth 28 1/8 in, Features Dual Phase Dispenser, Smart Control, Wave Impeller, Height with Lid Open 59.1 in, Manufacturer Warranty Length 1 yr, Maximum Spin Speed 700 RPM, Wash Cycle Settings 6, Weight 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS Carpet Based Caster Cups Oatmeal Round 2-1/2 in. W X 2-1/2 in. L , 4PK (30916)
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- MAKITA Telescoping Wand Set, XCV20 (191G89-2)
- DEWALT 3 x 14 Row Angle Handle Carbon Wire Brush (DW49705)
- MIDEA Top Load Washer, 4.4 cu ft, White, 120V (MLTW44A4BWW)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- MIDEA Electric Dryer, 7cu ft, 27"W, 24A, 120/240V (MLTE45N4BWW)
- MIDEA Gas Dryer, 7cu ft, 27"W, 24A, 120V, White (MLTG45N4BWW)
- TEPEE SUPPLIES 4 ft. x 0.37 in. dia. Washing Machine Hose (TE149054)
- SUPCO Dryer Heater Element Assembly for Whirlpool 279838 (DE838)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/GAS DRYER STACK)
- Midea Washers and Dryers