Shop All Washers and Dryers
Midea
Top Load Washer, 4.4 cu ft, White, 120V
Mfr # MLTW44A4BWW
Zoro # G511755380
product price: $773.85
/ea
Free Shipping & Returns
$773.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Capacity 4.4 cu ft
- Power Source Electric
- Color White
- Voltage 120V
- Features Power Wave Agitator, Smart Control, Top Load, Two-Stage Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MLTW44A4BWW
- Zoro # G511755380
- UPC # 840296507759
- Country of Origin China
- Category Washers and Dryers
Dimensions
Manufacturer Warranty Length | 1 yr |
Overall Width | 27 in |
Overall Height | 43 1/2 in |
Overall Depth | 28 1/8 in |
Details
Item | Top Load Washer |
Washer Capacity | 4.4 cu ft |
Power Source | Electric |
Color | White |
Voltage | 120V |
Features | Power Wave Agitator, Smart Control, Top Load, Two-Stage Dispenser |
Orientation | Top Load |
Number of Wash Cycles | 10 |
Wash Cycle Settings | 6 |
Maximum Spin Speed | 700 RPM |
Energy Star Compliant | Yes |
Weight | 115 lb |
Description
Top Load Washer, Color White, Orientation Top Load, Washer Capacity 4.4 cu ft, Number of Wash Cycles 10, Overall Height 43 1/2 in, Overall Width 27 in, Overall Depth 28 1/8 in, Energy Star Compliant Yes, Voltage 120V, Power Source Electric, Features Power Wave Agitator, Smart Control, Top Load, Two-Stage Dispenser, Manufacturer Warranty Length 1 yr, Maximum Spin Speed 700 RPM, Wash Cycle Settings 6, Weight 115 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL AIR SNTZR WHITE LINEN 10OZ (1920099351)
- DEWALT 35MM Tool Adapter For DEWALT Dust Extractors (DWV9130)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- RUBBERMAID COMMERCIAL 10 qt Gray, Plastic (FG296300GRAY)
- MIDEA Top Load Washer, 4.5 cu ft, White, 27"W (MLTW45M4BWW)
- MIDEA Electric Dryer, 7cu ft, 27"W, 24A, 120/240V (MLTE45N4BWW)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- MIDEA Gas Dryer, 7cu ft, 27"W, 24A, 120V, White (MLTG45N4BWW)
- LG LG 4681EA2001T Washer Pump & Motor Assembly (ZEN4681EA2001T)
- AVANTI 2.2 cu. ft. Front Load Washer, White (FLW22V0W)
- JONES STEPHENS Washing Machine Hose, 5ft, Straight Female (J04005)
- Midea Washers and Dryers