Shop All Ovens and Ranges
Midea
Range
Mfr # MGS30S4AST
Zoro # G404974959
product price: $1,690.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,690.99
Free 30-Day Returns
Key Features
- Power Source Natural Gas
- ADA Compliant Yes
- Number of Burners 5
- Self Cleaning Yes
- Weight 281 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MGS30S4AST
- Zoro # G404974959
- UPC # 810040943201
- Country of Origin Thailand
- Category Ovens and Ranges
Details
Item | Range |
Power Source | Natural Gas |
ADA Compliant | Yes |
Number of Burners | 5 |
Self Cleaning | Yes |
Weight | 281 lb |
Description
Range, Power Source Natural Gas, Color Silver, Overall Height 36 1/2 in, Overall Width 29 7/8 in, Overall Depth 26 3/8 in, Number of Burners 5, Lower Oven Capacity 6.1 cu ft, Upper Oven Capacity 6.1 cu ft, ADA Compliant Yes, Self Cleaning Yes, Cooktop BTU Output 57,000 BTU, Lower Oven BTU Output 5,000 BTU, Upper Oven BTU Output 16,000 BTU, Weight 281 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Signal Light 1/2" Amber 250V (215555)
- ALLPOINTS Spoon, Bar (11") (2801307)
- DEXTER RUSSELL Breaking Knife, Black, 8 In. (24053B)
- G.E.T. ENTERPRISES G.E.T. Enterprises 3.5"x2.5" Black Plastic Sugar Caddy, PK24 (SC-66-BK)
- MIDEA Range (MGS30S2AST)
- HOTLOGIC HotLogic 16801056-AF Portable Personal Mini Oven; Aqua Floral (16801056-AF)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- COOK TOP Whink No Scent Cooktop Cleaner 24 oz Liquid (33261)
- CLASSIC ACCESSORIES Cover, Blackstone Outdoor Pizza Oven (55-964-011501-00)
- SUMMIT APPLIANCE DIV. Summit-30"W 220V Electric Cooktop, Black Porcelain Finish (TEL05)
- COOKING PERFORMANCE GROUP WOKR13L Liquid Propane Wok Range with 13in Ring - 95000 BTU (351WOKR13L)
- Midea Ovens and Ranges