Shop All Ovens and Ranges
Midea
Range
Mfr # MES30S4AST
Zoro # G404974942
product price: $1,594.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,594.99
Free 30-Day Returns
Key Features
- Power Source Electric
- ADA Compliant Yes
- Self Cleaning Yes
- Number of Burners 5
- Weight 231 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MES30S4AST
- Zoro # G404974942
- UPC # 810040943188
- Country of Origin Thailand
- Category Ovens and Ranges
Details
Item | Range |
Power Source | Electric |
ADA Compliant | Yes |
Self Cleaning | Yes |
Number of Burners | 5 |
Weight | 231 lb |
Description
Range, Power Source Electric, Color Silver, Overall Height 36 1/2 in, Overall Width 29 7/8 in, Overall Depth 26 3/8 in, Number of Burners 5, Lower Oven Capacity 6.3 cu ft, Upper Oven Capacity 6.3 cu ft, ADA Compliant Yes, Self Cleaning Yes, Standards UL Listed, Weight 231 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Power Switch (72277)
- COMBOS Combos Cheddar Pretzel Combo Singles 1.8 oz., PK216 (108568)
- WINCO 18 in x 24 in x 1/2 in Brown Cutting Board (CBBN-1824)
- KEEPRITE REFRIGERATION Fan Gromets W/Nut (1070987)
- MIDEA Range (MGS30S2AST)
- UNIVEX Univex Gas Single Rack Rotating Oven, 15 Trays, 160000 BTU, 208/240V, Digital Control, SS/Glass Door (RSRG5)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- HOTLOGIC Hot Logic 16801060004 Mini Blue (16801060004)
- MEGACHEF MegaChef MC-2012A-W Electric Easily Portable Ultra Lightweight Dual Coil Burner Cooktop Buffet Range; White (MC-2012A-W)
- WHYNTER 40 Quart Capacity Convection Oven Air Fryer Yogurt Maker, Dehydrator (TSO-488GB)
- VULCAN RESTAURANT EQUIPMENT Vulcan 60SS-10BN, Endurance Range, 2 Standard Ovens, Natural Gas, S/S, 10 Burners (60SS-10BN)
- Midea Ovens and Ranges