Shop All Ovens and Ranges
Midea
Range
Mfr # MES30S2AST
Zoro # G104974938
product price: $1,401.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,401.99
Free 30-Day Returns
Key Features
- Power Source Electric
- Color Silver
- Lower Oven Capacity 6.3 cu ft
- ADA Compliant Yes
- Upper Oven Capacity 6.3 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MES30S2AST
- Zoro # G104974938
- UPC # 810040943171
- Country of Origin Thailand
- Category Ovens and Ranges
Dimensions
Overall Height | 36 1/2 in |
Overall Width | 29 7/8 in |
Overall Depth | 26 3/8 in |
Details
Item | Range |
Power Source | Electric |
Color | Silver |
Lower Oven Capacity | 6.3 cu ft |
ADA Compliant | Yes |
Upper Oven Capacity | 6.3 cu ft |
Number of Burners | 5 |
Self Cleaning | Yes |
Weight | 225 lb |
Description
Range, Power Source Electric, Color Silver, Overall Height 36 1/2 in, Overall Width 29 7/8 in, Overall Depth 26 3/8 in, Number of Burners 5, Lower Oven Capacity 6.3 cu ft, Upper Oven Capacity 6.3 cu ft, ADA Compliant Yes, Self Cleaning Yes, Weight 225 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 4 Section Cutlery Box (PL-4B)
- DICOR Dicor RP-FCP-1 Fiberglass Clean and Prep - 1 Gallon (RP-FCP-1)
- ROBOT COUPE R8E-R10E Lid (59320)
- ALLPOINTS Grate, Cooling , 11.5X16.5, Chrm (1371331)
- MIDEA Range (MGS30S2AST)
- CADCO Half Size Convection Oven, 120V, 1450 Watts (OV-013)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- VULCAN RESTAURANT EQUIPMENT Vulcan VACB36, Heavy-Duty Achiever Charbroiler, Propane, S/S, 6 Burners (VACB36-201)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- BROAN-NUTONE Broan SP3004 30" Stainless Steel Reversible Backsplash (SP3004)
- Midea Ovens and Ranges