Shop All Microwaves
Midea
Microwaves
Mfr # MMO19S3AST
Zoro # G504974941
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Over the Range
- Cooking Wattage 1,000 W
- Convection Cooking No
- Appliance Color Silver
- Oven Capacity 1.9 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MMO19S3AST
- Zoro # G504974941
- UPC # 810040943102
- Country of Origin China
- Category Microwaves
Dimensions
Overall Width | 29 1/4 in |
Overall Depth | 16 3/8 in |
Dimensions (H x W x D) | 15 3/4 in x 29 1/4 in x 16 3/8 in |
Overall Height | 15 3/4 in |
Details
Microwave Style | Over the Range |
Cooking Wattage | 1,000 W |
Convection Cooking | No |
Appliance Color | Silver |
Oven Capacity | 1.9 cu ft |
Voltage | 120V AC |
Features | Automatically Adjusts Cooking Times Based on Changing Moisture Content, Efficient Led Lighting Illuminates the Cooktop Below, Non-Stick Coating for Clean Up and Diamondback Pattern Disperses Energy Evenly |
Standards | UL Listed |
Microwave Turntable | Yes |
Item | Microwave |
1-Touch Settings | Yes |
Energy Star Compliant | No |
Color/Finish | Stainless Steel |
Weight | 56 lb |
Description
Microwave, Microwave Style Over the Range, Oven Capacity 1.9 cu ft, Overall Height 15 3/4 in, Overall Width 29 1/4 in, Overall Depth 16 3/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXO Stainless Steel Measuring Jigger (1233080)
- SCOTSMAN Control, Temperature (11-0427-02)
- GLASTENDER Pump Tube - Detergent (1000692)
- MANITOWOC Contactor - 120V (20-0658-9)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- DANBY Countertop Microwave, 1.1 cu ft, Black (DBMW1120BBB)
- COMMERCIAL CHEF 1.3 cu ft. 1000 - Watt Countertop Microwave Oven (CHM13MW6)
- COMMERCIAL CHEF 1.4 Cu.Ft. Countertop Microwave Oven, 1100 Watts, Small Compact Size, 10 Power Levels, Stainless Steel (CHM14110S6C)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Stainless Steel Microwave (CHM16MS6)
- AMANA Microwave , Hdc21,2100W, 208/240V (HDC21)
- SUMMIT Commercial Microwave (SCM1000SS)
- Midea Microwaves