Shop All Residential Fans
Midea International Trading
Midea International Trading 218063 36 in. Westpointe Tower Fan
Mfr # 218063
Zoro # G503772494
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea International Trading
- MFR # 218063
- Zoro # G503772494
- Country of Origin China
- Category Residential Fans
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 3 speeds regulation
- Oscillating for continuous air flow
- Wind modes
- 8 hour timer & led display
- Size: 36"
- Timer: 8 Hour
- Display: LED
- Weight: 8.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Standard Heater, 20' Tube Length, 75000 BTU (SPS75-20-N5)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- MASTER FLASH Pipe Boot, Retrofit, 1/2" to 4" Pipes (RF101GP)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- HONEYWELL Turbo On The Go USB/Battery Powered Fan, Black (HTF090B)
- AIR KING Roll About Fan Stand, 47 In. H, 24 In. L (9701)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD82)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- DYSON Cool AM07 Air Multiplier Tower Fan, FDS, Black/Nickel (AM07BLACK)
- VORNADO 37 Tower Fan with Remote (FA1-0039-06)
- Midea International Trading Residential Fans