Shop All Bathroom Fans
Midea International Trading
Midea International 218061 20 in. WP Black Box Fan
Mfr # 218061
Zoro # G003998813
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midea International Trading
- MFR # 218061
- Zoro # G003998813
- UPC # 52088073964
- Country of Origin China
- Category Bathroom Fans
Description
We always care for our beauty and personal care supplements. These products provide you health, wellness and natural beauty with every day. They are unique for its flavors, scents, herbs, their health appeal, their multi- use capability, simple elegant look and their uniqueness. Our products help you to picture the healthy ecosystems which provide you a healthy and happy life ahead.
Features- Westpointe, 20 inch Box Fan
- Speed Settings, Rotary Switch, Large Airflow
- Color: Black
- Size: 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 240/208V 1500/1125 W/Hi-Low Switch & Recessed Grill Black (KTW2415-HLS-RG-B )
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, Satin Nickel (LPW2445-ECO-SN-R)
- SUPCO Tube Mount Thermostat, 5/16" Push-On (SL7490)
- AIR HANDLER Electrostatic Air Filter, 16x25x2" (5W899)
- MIDEA INTERNATIONAL TRADING Midea International 218062 20 in. WP White Box Fan (218062)
- GLOBAL EQUIPMENT 16" Portable Ventilation Fan With 32' Flexible Duct, 2850 CFM, 1 HP (292647)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- BROAN Ceiling or Wall Bathroom Fan, 80 cfm cfm, 4 in or 3 in Duct Dia., Energy Star® Certified (LP80)
- BROAN Ceiling Recessed Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes (744)
- BROAN Ceiling Bathroom Fan, 50 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE50)
- Midea International Trading Bathroom Fans