Shop All Washers and Dryers
Midea
Electric Dryer, 7cu ft, 27"W, 24A, 120/240V
Mfr # MLTE45N4BWW
Zoro # G611327449
product price: $826.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$826.99
Free 30-Day Returns
Key Features
- Dryer Capacity 7 cu ft
- Power Source Electric
- Color White
- Voltage 120/240V
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MLTE45N4BWW
- Zoro # G611327449
- UPC # 840296507773
- Country of Origin China
- Category Washers and Dryers
Dimensions
Depth with Door Open | 50 in |
Overall Depth | 30 1/8 in |
Overall Height | 43 in |
Overall Width | 27 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Electric Dryer |
Dryer Capacity | 7 cu ft |
Power Source | Electric |
Color | White |
Voltage | 120/240V |
Stackable | No |
Dryer Cycle Settings | 10 |
Standards | UL |
Features | Sensor Dry, Smart Control, Wrinkle Care |
Number of Dryer Cycles | 10 |
Plug Type | 10-30R |
Current | 24 A |
Temperature Settings | 4 Temperature Keys |
Vent Type | Vented |
Number of Temperature Settings | 4 |
Weight | 127.9 lb |
Coin-Operated | No |
Perfomance | Residential |
Energy Star Compliant | No |
Description
Electric Dryer, Power Source Electric, Dryer Capacity 7 cu ft, Color White, Number of Dryer Cycles 10, Overall Height 43 in, Overall Width 27 in, Overall Depth 30 1/8 in, Current 24 A, Voltage 120/240V, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 50 in, Dryer Cycle Settings 10, Features Sensor Dry, Smart Control, Wrinkle Care, Gas Inlet Not Applicable, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 4, Perfomance Residential, Plug Type 10-30R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENMORE 520GAL FineDust Filter (VCFF)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- RUBBERMAID COMMERCIAL Tile/Grout Brush, Black, 12 PK (RCP9B5600BKCT)
- ALL-SOURCE 7-1/4 In. Palmyra Bristle Hardwood Scrub Brush (89615)
- MIDEA Top Load Washer, 4.5 cu ft, White, 27"W (MLTW45M4BWW)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- MIDEA Gas Dryer, 7cu ft, 27"W, 24A, 120V, White (MLTG45N4BWW)
- MIDEA Top Load Washer, 4.4 cu ft, White, 120V (MLTW44A4BWW)
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- PLUMB PAK WASHING MACHINE HOSE3/4"" (PP22816)
- TEPEE SUPPLIES 4 ft. x 0.37 in. dia. Washing Machine Hose (TE149054)
- Midea Washers and Dryers