Shop All Washers and Dryers
Midea
Electric Dryer, 6.7cu ft, 27", 24A, 120/240V
Mfr # MLTE41N1BWW
Zoro # G711327448
product price: $689.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Dryer Capacity 6.7 cu ft
- Power Source Electric
- Color White
- Voltage 120/240V
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midea
- MFR # MLTE41N1BWW
- Zoro # G711327448
- UPC # 840296507735
- Country of Origin China
- Category Washers and Dryers
Dimensions
Depth with Door Open | 50 in |
Overall Height | 41 3/4 in |
Overall Depth | 30 in |
Overall Width | 27 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Electric Dryer |
Dryer Capacity | 6.7 cu ft |
Power Source | Electric |
Color | White |
Voltage | 120/240V |
Standards | UL |
Features | Sensor Dry |
Number of Dryer Cycles | 8 |
Plug Type | 10-30R |
Stackable | No |
Dryer Cycle Settings | 8 |
Weight | 127.9 lb |
Vent Type | Vented |
Current | 24 A |
Temperature Settings | 4 Temperature Keys |
Number of Temperature Settings | 4 |
Coin-Operated | No |
Perfomance | Residential |
Energy Star Compliant | No |
Description
Electric Dryer, Power Source Electric, Dryer Capacity 6.7 cu ft, Color White, Number of Dryer Cycles 8, Overall Height 41 3/4 in, Overall Width 27 in, Overall Depth 30 in, Current 24 A, Voltage 120/240V, Coin-Operated No, Stackable No, Energy Star Compliant No, Depth with Door Open 50 in, Dryer Cycle Settings 8, Features Sensor Dry, Gas Inlet Not Applicable, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 4, Perfomance Residential, Plug Type 10-30R, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Black (29149)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- WEILER Hand Wire Scratch Brush. .012 Fill, Shoe Handle, 2 x 17 Rows (44062)
- MIDEA Top Load Washer, 4.4 cu ft, White, 120V (MLTW44A4BWW)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- MIDEA Top Load Washer, 4.5 cu ft, White, 27"W (MLTW45M4BWW)
- MIDEA Electric Dryer, 7cu ft, 27"W, 24A, 120/240V (MLTE45N4BWW)
- MIDEA Gas Dryer, 7cu ft, 27"W, 24A, 120V, White (MLTG45N4BWW)
- PLUMB PAK WASHING MACHINE HOSE3/4"" (PP22816)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- Midea Washers and Dryers