Shop All Food Service Appliance Parts
Middleby
Thermostat S, 3/16 X 11-5/8, 48
Mfr # D715B8727
Zoro # G002271948
$70.95
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
- Brand Middleby
- MFR # D715B8727
- Zoro # G002271948
- Country of Origin Mexico
- Category Food Service Appliance Parts
Description
[ Type- S ] [ Temp 150-450 ] [ Bulb 3/16" X 11-1/8";Nickel] [ Cap 48" ] Mount 1 [ Dial #22-1179 Off-;450-150 For Drawer Warmer.] [ Dial # 22-1313; Off-10-0 For Drop-In Warmer. ];Toastmaster;Oven 1503Td, 3012(E,S), 3020, 3024, 3025, 3027, 3028, 3044,;3054. Series: 27, Co19, Co38. ;Broiler 4224, 4236.;Grill Models: B721B(800W), C713B(1200W) & C714B(1650W).;Built-In: B702A, C703A & C704A.;T-Line: 7118 & 30, 7224 & 36, 7336, 48 & 72, 7436.;Built-In T-Line: 7024, 36, 36H, 48 & 72. Griddle (On Range;2662): B712(Prior To 1/77), 7224, (After 1/77),7348F.;450 Eg F Max Temp, 48" Cab, Bulb = 11-1/8" X 3/16"
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
- SWANSON Soup Chicken Broth 14.5 oz., PK24 (000002431)
- LANG Surface Heater 240V 2600W 9" Dia. (11120-13)
- NESTLE Coffee mate® Non-Dairy Liquid Creamer Singles, Original, 0.375 oz., 50/Box (NES35110BX)
- EGEETOUCH eGeeTouch 5-ACS-200011 NFC Waterproof Fobs & Tags with Keychain for All eGeeTouch Smart Locks - Pack of 3 (5-ACS-200013)
- MIDDLEBY Thermal High Limit Switch (M2453)
- MIDDLEBY Oven Lamp 120V, 50W (3024A8737)
- MIDDLEBY Link, Master #40 Roller Chain (22273-0001)
- MIDDLEBY Screw, Thb 1/4-20X1/2 18-8 Shieldr (21296-0003)
- MIDDLEBY Tool, 30 Sec. Smoke Test Candle (27170-0236)
- MIDDLEBY Key, Blower Pulley Ps570 (35210-0286)
- JACKSON Thermostat Kit 55, 1/4 X 5, 20 (64010116655)
- Middleby Food Service Appliance Parts