Shop All Cabinet Accessory
Middle Atlantic
Wallmnt Cable Hanger, 14" x 3.5"
Mfr # CLAW14
Zoro # G6292907
product price: $26.85
/ea
Not eligible for select promotions
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Depth 3.50"
- Product Name CLAW14 Cable Management Claw
- Product Type Cable Organizer
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CLAW14
- Zoro # G6292907
- UPC # 656747079108
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 14" |
Depth | 3.50" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wallmnt Cable Hanger,14" x 3.5" |
Product Name | CLAW14 Cable Management Claw |
Product Type | Cable Organizer |
Product Color | Black |
Cable Manager Type | Cable Manager |
Description
Wallmnt Cable Hanger,14 In. x 3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (14DUD32BF)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 6.00x (F66T136GVP)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- PANDUIT Dual Side Horizontal Ring Manager 2RU (CMPH2)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- GLOBAL INDUSTRIAL Slide-Out Shelf, 16-1/4W x 21D (239196)
- Middle Atlantic Cabinet Accessory