Shop All Voice & Data Communication Cabinets
Middle Atlantic
Wall Rack Sectional Fits 20" D 10unt
Mfr # EWR-10-22SD
Zoro # G6292347
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rack Units 10U
- Material Steel
- Overall Depth GREATER THAN 1' TO 2'
- Mounting Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # EWR-10-22SD
- Zoro # G6292347
- UPC # 00656747057168
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Overall Depth | GREATER THAN 1' TO 2' |
Mounting Width | 19" |
Overall Width | GREATER THAN 1' TO 2' |
Overall Height | GREATER THAN 2' TO 3' |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Rack Sectional Fits 20" D 10unt |
Rack Units | 10U |
Material | Steel |
Model | MIXED USE |
Rail Style | Tapped |
Airflow | Front-To-Rear |
Color | Black |
Type | Wall-Mount |
Description
Wall Rack Sectional Fits 20 In. D 10unt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Foam Bottom, 750lb Load (PHB)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- NVENT HOFFMAN Exhaust Grill/Filter, 10.13" H x 10.14" L (HG1000404)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- HUBBELL Enclosure, 24 in H, 20 in D, Rolled Steel (HSQ24)
- Middle Atlantic Voice & Data Communication Cabinets