Shop All Voice & Data Communication Cabinets
Middle Atlantic
Wall Rack Sectional Fits 15" D, 8unt
Mfr # EWR-8-17SD
Zoro # G6292301
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Rack Units 8U
- Material Steel
- Airflow Front-To-Rear
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # EWR-8-17SD
- Zoro # G6292301
- UPC # 00656747057267
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Mounting Width | 19" |
Overall Width | GREATER THAN 1' TO 2' |
Overall Height | GREATER THAN 1' TO 2' |
Overall Depth | GREATER THAN 1' TO 2' |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wall Rack Sectional Fits 15" D,8unt |
Rack Units | 8U |
Material | Steel |
Airflow | Front-To-Rear |
Color | Black |
Rail Style | Tapped |
Model | MIXED USE |
Type | Wall-Mount |
Description
Wall Rack Sectional Fits 15 In. D,8unt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- NVENT HOFFMAN Shelf, Steel, Any Enclosure (ESH198)
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- Middle Atlantic Voice & Data Communication Cabinets