Shop All Cabinet Accessory
Middle Atlantic
Vertical Panel Mount, 4 Space
Mfr # VPM-4
Zoro # G6290901
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 6"
- Height 7"
- Width 19.3"
- Product Name VPM Series Rack, VPM-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # VPM-4
- Zoro # G6290901
- UPC # 656747123764
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 6" |
Height | 7" |
Width | 19.3" |
Compatible Rack Height | 4U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vertical Panel Mount,4 Space |
Product Name | VPM Series Rack, VPM-4 |
Product Type | Rack Panel |
Product Color | Black |
Product Series | VPM |
Product Material | Steel |
Description
Vertical Panel Mount,4 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- ANCOR Heat Shrink Butt Connector Multi-Pack - 250-Piece - Jar (309000)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- NVENT HOFFMAN Rack-Mountable Fan Package, 115v 50/60Hz (ADB275)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316414)
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- Middle Atlantic Cabinet Accessory