Shop All Cabinet Accessory
Middle Atlantic
Vented Utility Shelf, 3 Space
Mfr # U3V
Zoro # G6291050
product price: $91.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Features Vented
- Depth 15"
- Width 17.4"
- Rack Height 3U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # U3V
- Zoro # G6291050
- UPC # 656747110610
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 3.5" |
Depth | 15" |
Width | 17.4" |
Rack Height | 3U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vented Utility Shelf,3 Space |
Features | Vented |
Product Name | U3V Vented Universal Rack Shelf |
Form Factor | Rack-mountable |
Product Color | Black |
Maximum Weight Capacity | 70 lb |
Product Type | Rack Shelf |
Product Series | U |
Description
Vented Utility Shelf,3 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Type K (TRW00113)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QOH260)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 2" Wide x 16.5' Length Roll - Black (RSJD-2IN-0.04T)
- NVENT HOFFMAN Fastener Package, Fits 9mm Sq Holes, Ste (ECNSM6)
- NVENT HOFFMAN Panels for Medium Type 1 Enclosures, fits 16x20, White, Steel (A16N20MP)
- NVENT HOFFMAN Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel (LEK12B)
- GLOBAL INDUSTRIAL Slide-Out Shelf, 16-1/4W x 21D (239196)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x8.10, Lt Gray (S060516G050)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- Middle Atlantic Cabinet Accessory