Shop All Cabinet Accessory
Middle Atlantic
Utility Vented Rackshelf, Steel, 18"
Mfr # U2MS
Zoro # G6293135
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vented Bottom, Cable Management
- Height 3.5"
- Depth 18"
- Width 19"
- Rack Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # U2MS
- Zoro # G6293135
- UPC # 656747022715
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 3.5" |
Depth | 18" |
Width | 19" |
Rack Width | 19" |
Rack Height | 2U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Vented Rackshelf,Steel,18" |
Features | Vented Bottom, Cable Management |
Product Type | Rack Shelf |
Product Name | U2MS Vented Center Mount Rack Shelf |
Product Color | Black |
Product Series | U |
Product Material | Steel |
Additional Information | Vented Bottom Aids Cooling |
Form Factor | Rack-mountable |
Maximum Weight Capacity | 50 lb |
Description
Utility Vented Rackshelf,Steel,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 2Channel Cable Protector (PCBLCO103)
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- WINDSOR SWITCH - ROCKER, 15A 125VAC, TWO TERMINAL (8.600-714.0)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Polycarbo (Q1689PCD)
- NVENT HOFFMAN Large Folding Shelf, 18.00x18.00, Gray, Steel (AA61SHLF1818)
- NVENT HOFFMAN Handle Options, Steel (ELHP)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS12BLK)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- Middle Atlantic Cabinet Accessory