Shop All Cabinet Accessory
Middle Atlantic
Utility Drawer, 4 Space
Mfr # UD4
Zoro # G6290999
product price: $211.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 15.9"
- Depth 14.5"
- Rack Width 19"
- Product Name UD4 Rack Drawer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # UD4
- Zoro # G6290999
- UPC # 656747023019
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 7" |
Width | 15.9" |
Depth | 14.5" |
Rack Width | 19" |
Rack Height | 4U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Drawer,4 Space |
Product Name | UD4 Rack Drawer |
Product Color | Black |
Product Series | UD |
Maximum Weight Capacity | 50 lb |
Additional Information | EIA/TIA, cUL US, UL Listed, Cable entry point at the rear of the drawer allows for optimized cable management, Keylock and latch option for security, user-installed (2, 3 and 4 space drawers only) |
Product Material | Steel |
Product Type | Rack Drawer |
Base/Bottom Material Gauge | 20 |
Description
Utility Drawer,4 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 200A, Time-Delay, 250V AC, Cylindrical (FRN-R-200)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 16.00x12 (CSP1612)
- PANNET PanelBlank Fiber Adapter (FAPB)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x29.92, (PTHS242430G4)
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK2SS)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH1001A)
- NVENT HOFFMAN ACCESSPLUS Double-Hinge, Type 1, 23.60x24.41x37.50, Black, Steel (EWMWG242436)
- Middle Atlantic Cabinet Accessory